Grey Nobo Move & Meet Mobile Magnetic Flipchart Easel 680 x 1040mm

Order Code: ZT3865200S

£339.99 Inc VAT (20%)


Description

The Nobo Move & Meet Mobile Flipchart Easel with magnetic whiteboard surface, is the ideal portable collaboration tool which can be easily configured to meet your professional needs. The brainstorming and training easel board is ideal for team meetings and has a removable double sided magnetic whiteboard, with dry wipe/erase surface and a contemporary curved corner design that can be used on a desktop or mounted on the easel stand in a portrait or landscape format. Use this versatile easel in a standing or sitting position, with simple height adjustment, lockable castors for additional stability and extending arms creating an extended display area - makes it the perfect tool for any collaborative office space, helping teams to create and share ideas. Includes a whiteboard pen and integrated removable whiteboard accessory tray. Nobo Move & Meet Mobile Magnetic Flipchart Easel – 680 x 1040 mm. Double sided whiteboard with contemporary curved corner design. Portable whiteboard can be used on a desktop or on the easel stand in landscape or portrait format. Simple height adjustment and easy movement between locations. Lockable castors for additional stability. Steel magnetic whiteboard surface delivering increased erasability for moderate use. Supplied with 1 x Integrated removable whiteboard accessory tray & 1 x whiteboard pen. Whiteboard size: 680 x 1040 mm Dimensions. 15 year surface guarantee included

See full description
Specifications for Grey Nobo Move & Meet Mobile Magnetic Flipchart Easel 680 x 1040mm
  • Colour
    Grey
  • Material
    Steel