Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Conference & Presentation
Easels
Mob Flipchart Easel 700x1000mm
By Nobo
Order Code:
ZT3527418S
£399.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 28th Nov
In Stock
GBP
399.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/easels/mob-flipchart-easel-700x1000mm/p/ZT3527418S
Add to quotation
View all Easels
Description
Nobo Move & Meet Flipchart Easel 700 x 1000mm - 1915644
Specifications
Specifications for Mob Flipchart Easel 700x1000mm
Frame Colour
Grey
Colour
White
Product Type
Drywipe Boards
Weight
9kg
Frame Type
Plastic
Double-sided
Yes
Board Type
Magnetic Board
Size
700x1000mm
Accessories Included
Pen
Fixing Method
Mobile Board
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome