Mobile Glass Flipchart Easel 700x1000mm Magnetic Silver

Order Code: ZT2121351S

£699.99 Inc VAT (20%)


Description

Bi-Office Mobile Glass Flipchart Easel 700x1000mm Magnetic Silver Glass is the finest dry erase surface available today. It never ghosts, cleans easily and itís perfect for extensive use. The opaque white magnetic surface allows you to use the surface for posting or writing.

Specifications for Mobile Glass Flipchart Easel 700x1000mm Magnetic Silver
  • Height
    1000mm
  • Width
    700mm
  • Weight
    33kg
  • Product Type
    Flipchart Easel
  • Board Size
    700x1000mm
  • Height Adjustable
    Yes
  • For Pad Size
    Euro/A1