Mobile Glassboard 90X175CM Grey

Order Code: ZT1015554S

£1,139.99 Inc VAT (20%)


Description

The Mobile Glassboard is an elegant appearance for the office with a functional and innovative design. The board is very easy to clean and offers a lot of space. The smooth glass surface on both sides can be used for gathering ideas, brainstorming with a team and planning. It's the ideal solution for meeting spaces, huddle rooms or management rooms and will always fit seamlessly and will enrich every workspace. Smooth glass surface & easy to clean. Double sided glass surface. Easy movable. An innovative and functional design. White, black, grey and blue glass colours. Perfect smooth writability; for an optimal clear writing result use Legamaster chalk markers. Hygienic glass surface that is easy to clean and keep clean with Legamaster whiteboard and glassboard cleaner. In-house developed design feet and legs with a black scratch-resistant finishing. Enrich your working experience by using Legamaster accessories for your Mobile Glassboard like the Glassboard Starter kit and magnetic glassboard holders.

See full description
Specifications for Mobile Glassboard 90X175CM Grey
  • Height
    1750mm
  • Depth
    39mm
  • Width
    950mm
  • Size
    90X175CM
  • Material
    Glass
  • Frame Colour
    Black
  • Colour
    Grey
  • Product Type
    Mobile Glassboard

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome