SILVERTEC Mobile Flipchart Silver

Order Code: ZT1015495S

£429.99 Inc VAT (20%)


Description

High-quality mobile flipchart easel for long-term use. Powder coated steel paper clamp with integrated marker tray. Magnetic board surface (H 103 x W 70 cm). Maximum height of 210 cm and a floor space of 70 cm/diameter. Star base equipped with 5 lockable castors. Base and frame colour: silver. Paper roll (35m), magnetic extendable side arm, marker and mounting instructions included.

Specifications for SILVERTEC Mobile Flipchart Silver
  • Height
    1030mm
  • Width
    700mm
  • Material
    Aluminium, Steel
  • Product Type
    Mobile Flipchart
  • Surface Finish
    Powder coated

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome