Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Packaging
Protective Packaging
Edge & Corner Protectors
2m L Professional 75X75X10
Order Code:
ZT1253921P
Qty of 105 for
£628.95
Inc VAT (20%)
£5.99 each
Quantity
Price
Discount
1 - 524
£5.99
0%
525 - 1049
£5.75
4%
1050 - 2099
£5.51
8%
2100 - 5249
£5.27
12%
5250 +
£5.03
16%
105
Add to basket
This product must be ordered in multiples of 105
Get it by
Tue, 31st Dec
In Stock
GBP
628.95
https://www.zoro.co.uk/shop/office-supplies-and-packaging/edge-and-corner-protectors/2m-l-professional-75x75x10/p/ZT1253921P
Add to quotation
View all Edge & Corner Protectors
Description
2M L Prof 75X75X10 105/Pk
Tags:
#BulkDiscount
Specifications
Specifications for 2m L Professional 75X75X10
Product Type
Professional
Length
2m
Thickness
10
Width
75
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome