Self-adhesive, flexible corner protection profile made of polyurethane foam to clearly mark danger spots, protects surfaces, walls and mitigates impact injuries. Ideal for use in production areas, shipping department and warehousing, basements, staircases, garages, on walls and joists, shelves and cabinets as well as on machines, storage trolleys etc. Profiles can be shortened to desired length with a sharp knife. Colour shades according to ASR A1.3 similar to RAL 1004/9003 (signal yellow/signal black). Fire test according to DIN EN 13501-1 class E. Temperature resistant from -30°C - + 70°C . Comes as a 1 metre strip. Dimensions: 1000 x 40 x 25 x 25mm (L x W x H x Inner H)
• Self-adhesive, flexible corner protection profile made of polyurethane foam
• Clearly mark danger spots, protects surfaces, walls and mitigates impact injuries
• Ideal for use in production areas, shipping department and warehousing, basements, staircases, garages, on walls and joists, shelves and cabinets, etc
• Profiles can be shortened to desired length with a sharp knife
• Colour shades according to ASR A1.3 similar to RAL 1004/9003 (signal yellow/signal black)
• Fire test according to DIN EN 13501-1 class E
• Temperature resistant from -30°C - + 70°C
• Comes as a 1 metre strip
• Dimensions: 1000 x 26 x 26 x 19mm (L x W x H x Inner H)