0
1
2
3
4

Adhesive Warning Edge Impact Protection Profiles E8, 1m

Order Code: ZT3290027S

£26.99 Inc VAT (20%)


Description

Self-adhesive, flexible edge protection profile made of polyurethane foam to mark danger spots, mitigates impact injuries and prevents damage to vehicles and transport trolleys. Ideal for securing shelves, butt edges, T-beams etc. in manufacturing, shipping department and warehousing, basements, stairwells and garages. Profiles can be shortened to desired length with a sharp knife. Colour shades according to ASR A1.3 similar to RAL 1004/9003 (signal yellow/signal black). Fire test according to DIN EN 13501-1 class E. Temperature resistant from -30°C - + 70°C. Profile length: 1 metre. Dimensions: 1000 x 25 x 30 x 19 x 8mm (L x W x H x Inner H x Inner W)

• Self-adhesive, flexible edge protection profile made of polyurethane foam
• To mark danger spots, mitigates impact injuries and prevents damage to vehicles and transport trolleys
• Ideal for securing shelves, butt edges, T-beams etc. in manufacturing, shipping department and warehousing, basements, stairwells and garages
• Profiles can be shortened to desired length with a sharp knife
• Colour shades according to ASR A1.3 similar to RAL 1004/9003 (signal yellow/signal black)
• Fire test according to DIN EN 13501-1 class E.
• Temperature resistant from -30°C - + 70°C
• Profile length: 1 metre
• Dimensions: 1000 x 25 x 30 x 19 x 8mm (L x W x H x Inner H x Inner W)

See full description
Specifications for Adhesive Warning Edge Impact Protection Profiles E8, 1m
  • Material
    Polyurethane Foam
  • Colour
    Signal Yellow
    Signal Black
  • Thickness
    30mm
  • Product Type
    Edge Protection Profile

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome