0
1
2
3
4

Adhesive Warning Pipe Impact Protection Profiles P30, 1m

Order Code: ZT3290009S

£29.99 Inc VAT (20%)


Description

Self-adhesive, flexible pipe protection profile made of polyurethane foam to clearly mark danger spots, protects surfaces, walls and mitigates impact injuries. Suitable for pipes or cables with a diameter of 20 mm - 40 mm that are placed near walkways for structural reasons. Ideal for use in manufacturing, shipping department and warehousing, stairwells or in confined areas such as basements or garages with low passageways, etc. Profiles can be shortened to desired length with a sharp knife. Colour shades according to ASR A1.3 similar to RAL 1004/9003 (signal yellow/signal black). Fire test according to DIN EN 13501-1 class E. Temperature resistant from -30°C - + 70°C. Profile length: 1 metre. Dimensions: 1000 x 50 x 30mm (L x W x Inner H) with a thickness of 10mm

• Self-adhesive, flexible pipe protection profile made of polyurethane foam
• To clearly mark danger spots, protects surfaces, walls and mitigates impact injuries
• Suitable for pipes or cables with a diameter of 20 mm - 40 mm that are placed near walkways for structural reasons
• Ideal for use in manufacturing, shipping department and warehousing, stairwells or in confined areas such as basements or garages with low passageways, etc.
• Profiles can be shortened to desired length with a sharp knife
• Colour shades according to ASR A1.3 similar to RAL 1004/9003 (signal yellow/signal black)
• Fire test according to DIN EN 13501-1 class E.
• Temperature resistant from -30°C - + 70°C
• Profile length: 1 metre
• Dimensions: 1000 x 50 x 30mm (L x W x Inner H) with a thickness of 10mm

See full description
Specifications for Adhesive Warning Pipe Impact Protection Profiles P30, 1m
  • Product Type
    Pipe Protection Profile
  • Material
    Polyurethane Foam
  • Thickness
    10mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome