Edge Protection Strip - 2 mm Solid Cardboard (Pack of 100)

Order Code: ZT5365188S

£101.99 Inc VAT (20%)


Description

Edge protection strip, 2 mm solid cardboard, leg 35 x 35 mm, length 1500 mm, pack of 100.
Supplied = assembled.
Material = solid cardboard.
Length = 1500 mm.
Material thickness = 2 mm.
Leg length = 35x35 mm.

Product type = edge protection strips.
Made of solid cardboard, recyclable, also available as a self adhesive version.
Easy to shorten. Increases the stability of packages and pallets.
Ideal for pallet strapping.

See full description
Specifications for Edge Protection Strip - 2 mm Solid Cardboard (Pack of 100)
  • Product Type
    Edge Protection Strip
  • Pack Quantity
    100
  • Length
    1500mm
  • Material
    Solid Cardboard
  • Leg Length
    35 x 35mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome