Edge Protectors Small Embossed 28X 25mm (BX-2000)

Order Code: ZT5116281S

£40.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£40.990%
5 +£38.945%


Description

These low-cost plastic edge protectors offer reliable protection against strap damage during transportation and storage, designed to reduce the risk of strap slippage, they ensure secure strapping while protecting goods. Made from 100% recycled polypropylene, these edge protectors are both eco-friendly and fully recyclable, providing an economical and sustainable solution for safeguarding consignments.

Features and Benefits
• Anti-slip design reduces the risk of strap slippage for more secure handling
• Made from 100% recycled polypropylene and fully recyclable, reducing environmental impact.
• Available in various widths to suit different strapping needs
• Lightweight and durable to protect while adding minimal weight to shipments
• Supplied in cartons of 2,000 units for convenient, large-scale use

See full description
Specifications for Edge Protectors Small Embossed 28X 25mm (BX-2000)
  • Type
    Edge Protector
  • MFR Part No.
    CPS-E

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome