Open Corner Protectors 60 x 60 X28mm (BX-1000)

Order Code: ZT5116360S

£55.99 Inc VAT (20%)


Description

These Open Corner Protectors provide reliable protection for exposed corners on machinery, picture frames, worktops, and sheet materials, with a 60 x 60mm flange width and 28mm flange depth, the protectors effectively reduce the risk of strap slippage, ensuring secure packaging. Ideal for safeguarding delicate edges, they are lightweight yet durable, offering a practical solution for a variety of applications.

Features and Benefits
• Shields exposed corners on picture frames, worktops, and other products.
• Profile design minimises strap slippage for safer transport
• Durable construction offers long-lasting protection
• Flange width of 60 x 60mm and depth of 28mm provide easy handling
• Supplied in boxes of 1,000 for large-scale operations

See full description
Specifications for Open Corner Protectors 60 x 60 X28mm (BX-1000)
  • Type
    Corner Protector
  • MFR Part No.
    CPRO-1
  • Width
    60mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome