Airmail Wallet Gummed White DL 110X220 80GSM - Box of 1000

Order Code: ZT1013730S

£99.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£99.990%
5 +£95.994%


Description

The most extensive range of mailing wallets available from stock in the world! Sizes that are unique to Blake and window positions that cater for every address permutation justify our bold statement.

Specifications for Airmail Wallet Gummed White DL 110X220 80GSM - Box of 1000
  • Material
    Paper
  • Length
    110mm
  • Width
    220mm
  • Closure Type
    Gummed
  • Window Type
    None
  • Pack Quantity
    1000
  • Size
    DL
  • Colour
    White
  • Weight
    80gsm
  • Height
    110mm
  • Material Certification
    PEFC
  • Envelope Style
    Airmail

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome