All Board Pocket Tuck Flap White Board C3 450X324 350GSM - Box of 100 - Box of 100

Order Code: ZT1013444S

£83.99 Inc VAT (20%)


Description

Making the unpostable... postable. Allboard envelopes available in sizes C5 to C2, made using an attractive white lined board, ensuring the most unyielding postable item can now be sent with ease.

Specifications for All Board Pocket Tuck Flap White Board C3 450X324 350GSM - Box of 100 - Box of 100
  • Material
    Paper
  • Length
    324mm
  • Width
    450mm
  • Size
    C3
  • Colour
    White Board
  • Weight
    350gsm
  • Closure Type
    Tuck Flap
  • Window Type
    None
  • Pack Quantity
    100
  • Height
    450mm
  • Envelope Style
    All Board

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome