Armour Envelope 381x279x50mm Manilla (Pack of 100) H28313

Order Code: ZT1546806S

£199.99 Inc VAT (20%)


Description

These New Guardian Armour gusset envelopes are made from durable, heavyweight 130gsm paper reinforced with woven polyester thread for additional strength. The manilla envelopes feature a simple peel and seal closure with Power-Tac adhesion for an extra strong bond and expanding 50mm gusset for mailing bulky items. These envelopes measure 381 x 279 x 50mm. This pack contains 100 manilla envelopes.
Extra strong pocket envelopes with 50mm gusset
Made from durable 130gsm paper reinforced with woven polyester thread
Strong peel and seal closure with Power-Tac adhesion
Size: 381 x 279 x 50mm
Colour: manilla
Pack of 100

See full description
Specifications for Armour Envelope 381x279x50mm Manilla (Pack of 100) H28313
  • Product Type
    Gusset Envelopes
  • Size
    381 x 279 x 50mm
  • Colour
    Manilla

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome