Blake Premium Business Wallet Envelope C5 Peel and Seal Plain 120gsm White Wove (Pack 500)

Order Code: ZT1203663S

£69.99 Inc VAT (20%)


Description

Blake Premium Business Wallet Envelope C5 Peel and Seal Plain 120gsm White Wove (Pack 500) Arguably the whitest shade of paper and envelopes on the market. Its pristine brilliance gives it a freshness that appeals to the creative designer who feels less is more.

Specifications for Blake Premium Business Wallet Envelope C5 Peel and Seal Plain 120gsm White Wove (Pack 500)
  • Size
    C5
  • MFR Part No.
    71373SP
  • Type
    Plain Envelopes
  • Colour
    White
  • Finish
    Wove
  • Width
    229mm
  • Length
    162mm
  • Material
    Paper
  • Closure Type
    Peel & Seal
  • Grammage
    120
  • Flap Position
    Long Edge
  • Environment Support
    FSC Certified Product - Mix
  • Envelope Grade
    Heavy Weight
  • Gusset
    No Gusset

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome