Blake Purely Everyday Pocket Gusset Envelope C5 Peel and Seal Plain 25mm Gusset 120gsm White (Pack 125)

Order Code: ZT2121172S

£23.99 Inc VAT (20%)


Description

Blake Purely Everyday Pocket Gusset Envelope C5 Peel and Seal Plain 25mm Gusset 120gsm White (Pack 125) Packaging for all bulky postal applications. With 8 different sizes available across over 38 products, consisting of tear resistant, recycled, coloured unique board back gusset packaging. The ultimate solution for those mailing conundrums.

See full description
Specifications for Blake Purely Everyday Pocket Gusset Envelope C5 Peel and Seal Plain 25mm Gusset 120gsm White (Pack 125)
  • Width
    229mm
  • Material
    Paper
  • Length
    162mm
  • Size
    C5
  • Product Type
    Plain Envelopes
  • Colour
    White
  • Closure Type
    Peel & Seal
  • Gusset
    25mm Gusset
  • Grammage
    120
  • Envelope Grade
    Heavy Weight
  • Environment Support
    PEFC Certified Product
  • Flap Position
    Short Edge

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome