Blake Purely Packaging Corrugated Pocket Envelope 280x200mm Peel and Seal 300gsm Kraft (Pack 100)

Order Code: ZT1259800P

£93.99 Inc VAT (20%)


Description

Blake Purely Packaging Corrugated Pocket Envelope 280x200mm Peel and Seal 300gsm Kraft (Pack 100) Made from corrugated cardboard these envelopes provide extra strength and security for transit. Security features include; increased capacity internal fold lines, rip strips and peal and seal sealing, resulting in a tamper proof postal solution.

See full description
Specifications for Blake Purely Packaging Corrugated Pocket Envelope 280x200mm Peel and Seal 300gsm Kraft (Pack 100)
  • Size
    C5
  • Colour
    Brown
  • Type
    Board Backed Envelopes
  • MFR Part No.
    40793BL
  • Material
    Corrugated Board
  • Grammage
    300
  • Recycled Product
    100% Recycled Material
  • Envelope Grade
    Heavy Weight
  • Closure Type
    Peel & Seal
  • Gusset
    No Gusset

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome