Blake Purely Packaging Polypost Polythene Pocket Envelope Peel and Seal C3+ 330x430mm White (Pack 100)

Order Code: ZT1256069P

£39.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£39.990%
5 - 9£37.995%
10 +£35.9910%


Description

Blake Purely Packaging Polypost Polythene Pocket Envelope Peel and Seal C3+ 330x430mm White (Pack 100) Polythene envelopes made from strong polythene (LDPE) in white and clear. Its write on address panel printed in three languages makes it popular across Europe. An economical alternative for the mailing of magazines and periodicals.

See full description
Specifications for Blake Purely Packaging Polypost Polythene Pocket Envelope Peel and Seal C3+ 330x430mm White (Pack 100)
  • MFR Part No.
    65843BL
  • Size
    C3+
  • Type
    Polythene Envelopes
  • Colour
    White
  • Material
    Polythene
  • Envelope Grade
    Light Weight
  • Closure Type
    Peel & Seal
  • Opening
    Long Edge
  • Gauge
    50mu
  • Address Panel
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome