Board Backed Envelope C4 Peel and Seal Plain 120gsm Manilla (Pack 125)

Order Code: ZT2119280S

£27.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£27.990%
5 - 9£26.595%
10 +£25.1910%


Description

ValueX Board Backed Envelope C4 Peel and Seal Plain 120gsm Manilla (Pack 125) Heavy duty board back envelopes in white and manilla, made using 1000 micron backing board and a heavyweight face paper to ensure protection when posting bendable items.

Specifications for Board Backed Envelope C4 Peel and Seal Plain 120gsm Manilla (Pack 125)
  • Product Type
    Board Backed Envelopes
  • Size
    C4
  • Colour
    Brown
  • Material
    Manilla/Board
  • Closure Type
    Peel & Seal
  • Envelope Grade
    Heavy Weight
  • Grammage
    120
  • Gusset
    No Gusset
  • Printed Text
    Please Do Not Bend
  • Recycled Product
    75-80% Recycled Material

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome