C3 Envelope 457x324mm Pocket Manilla (Pack of 125) C27013

Order Code: ZT1546308S

£79.99 Inc VAT (20%)


Description

These New Guardian envelopes provide superior protection and strength with durable, heavyweight 130gsm paper. Ideal for mailing larger, bulkier items, these C3 envelopes measure 457 x 324mm and feature a simple, secure peel and seal closure. This pack contains 125 manilla envelopes.
Plain pocket envelopes
Heavyweight 130gsm paper
Peel and seal closure
Size: C3 (457 x 324mm)
Colour: manilla
Pack of 125

See full description
Specifications for C3 Envelope 457x324mm Pocket Manilla (Pack of 125) C27013
  • Product Type
    Envelope
  • Weight
    130g/m²
  • Colour
    Manilla
  • Pack Quantity
    125
  • Closure Type
    Peel and Seal

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome