Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Packaging
Mail Supplies
Envelopes
C4 B/Back P&S Manilla 120gsm PK20
By Valuex
Order Code:
ZT3526552S
£9.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£9.99
0%
5 - 9
£9.59
4%
10 - 19
£9.19
8%
20 - 49
£8.79
12%
50 +
£8.39
16%
1
Add to basket
Get it by
Tue, 24th Dec
In Stock
GBP
9.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/envelopes/c4-b-back-pands-manilla-120gsm-pk20/p/ZT3526552S
Add to quotation
View all Envelopes
Description
ValueX C4 Envelopes Board Back Pocket Peel & Seal Manilla 120gsm (Pack 20) - 13935/20
Tags:
#BulkDiscount
Specifications
Specifications for C4 B/Back P&S Manilla 120gsm PK20
Envelope Grade
Heavy Weight
Material
Manilla/Board
Colour
Manilla
Brown
Closure Type
Peel & Seal
Recycled Product
75-80% Recycled Material
Product Type
Board Backed Envelopes
Printed Text
Please Do Not Bend
Grammage
120g/m²
Gusset
No Gusset
Size
C4
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome