C4 Envelope Window Self Seal Manilla (Pack of 250) M27503

Order Code: ZT1547213S

£69.99 Inc VAT (20%)


Description

These New Guardian envelopes provide superior protection and strength with durable, heavyweight 130gsm paper. Suitable for unfolded A4 documents, the C4 envelopes feature a simple self-seal closure and convenient address window measuring 40 x 100mm. This pack contains 250 manilla envelopes.
Pocket envelopes with address window
Heavyweight 130gsm paper
Window size: 40 x 100mm
Window position: 25mm in, 213mm up
Self seal closure
Size: C4 (324 x 229mm)
Colour: Manilla
Pack of 250

See full description
Specifications for C4 Envelope Window Self Seal Manilla (Pack of 250) M27503
  • Depth
    242mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome