C5 Envelope 229x162mm Pocket Peel and Seal White (Pack of 100) 551024

Order Code: ZT1553930S

£49.99 Inc VAT (20%)


Description

The unique fibre structure of Tyvek security envelopes, developed by DuPont, is tear and water resistant for extra security during transit. The envelopes also feature an extra strong hot melt peel and seal closure and are lightweight to help keep postage costs down. These C5 envelopes measure 229 x 162mm and are 100% recyclable. This pack contains 100 envelopes.
Security envelope designed to be water and tear resistant
Made of 100% high density polyethylene fibres (HDPE)
Extra strong hot melt peel and seal closure
Size: C5 (229 x 162mm)
Colour: white
Pack of 100

See full description
Specifications for C5 Envelope 229x162mm Pocket Peel and Seal White (Pack of 100) 551024
  • Pack Quantity
    100
  • MFR Part No.
    TY00001

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome