C5 Envelopes Window Self Seal 120gsm White (Pack of 500) C26870

Order Code: ZT1546318S

£82.99 Inc VAT (20%)


Description

These Plus Fabric envelopes feature durable 120gsm bright white paper and a simple self-seal closure for ease of use. The envelopes also feature a convenient address window measuring 100 x 40mm. These C5 envelopes are suitable for unfolded A5 documents, or A4 documents folded once. This pack contains 500 white envelopes.
Pocket envelopes with address window
Heavyweight 120gsm paper
Window size: 100 x 40mm
Window position: 62mm in, 25mm up
Self seal closure
Colour: white
Pack of 500

See full description
Specifications for C5 Envelopes Window Self Seal 120gsm White (Pack of 500) C26870
  • Pack Quantity
    500
  • Window Size
    100 x 40mm
  • Closure Type
    Self Seal
  • Colour
    White
  • Product Type
    C5 Envelopes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome