C6 Envelope Wallet Window Self Seal 120gsm White (Pack of 500) F22670

Order Code: ZT1546634S

£69.99 Inc VAT (20%)


Description

These premium quality Plus Fabric wallet envelopes feature durable 120gsm bright white paper with a simple self-seal closure and convenient address window measuring 39 x 93mm. These small size C6 envelopes also feature an opaque blue interior for keeping the contents confidential. This pack contains 500 white envelopes.
Premium quality wallet envelopes with address window
Strong, bright 120gsm paper
Window size: 39 x 93mm
Window position: 19mm in, 18mm up
Self seal closure
Size: C6 (114 x 162mm)
Colour: white
Pack of 500

See full description
Specifications for C6 Envelope Wallet Window Self Seal 120gsm White (Pack of 500) F22670
  • Colour
    White
  • Window Size
    39 x 93mm
  • Product Type
    Envelope Wallet
  • Pack Quantity
    500
  • Closure Type
    Self seal

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome