Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Packaging
Mail Supplies
Envelopes
C6 Wlt SS Win White 90gsm PK1000
By Valuex
Order Code:
ZT3525441S
£36.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 20th Jan
In Stock
GBP
36.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/envelopes/c6-wlt-ss-win-white-90gsm-pk1000/p/ZT3525441S
Add to quotation
View all Envelopes
Description
ValueX C6 Envelopes Wallet Self Seal Low Window White 90gsm (Pack 1000) - 2603W
Specifications
Specifications for C6 Wlt SS Win White 90gsm PK1000
Colour
White
Product Type
Window Envelopes
Size
C6
Closure Type
Self Seal
Grammage
90
Flap Position
Long Edge
Window Position
18mm Up, 20mm From Left
Environment Support
PEFC Certified Product
Window Size
35x90mm
Envelope Grade
Medium Weight
Gusset
No Gusset
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome