Corrugated Board Envelopes 353 x 250mm A4Plus (Pack of 100) PCE40

Order Code: ZT1541616S

£92.99 Inc VAT (20%)


Description

This quality envelope is made from rigid, corrugated cardboard for extra strength and security in transit. The envelope features a simple and secure peel and seal closure, and a handy, tamper evident rip strip opening. This pack contains 100 board envelopes measuring 353 x 250mm and is suitable for A4 documents.
Rigid, corrugated cardboard provides strength and security
Peel and seal closure
Tamper evident rip strip opening
Suitable for A4 documents
Size: 353 x 250mm
Pack of 100

See full description
Specifications for Corrugated Board Envelopes 353 x 250mm A4Plus (Pack of 100) PCE40
  • MFR Part No.
    BLK71862
  • Pack Quantity
    100
  • Weight
    6.36kg
  • Size
    353 x 250mm
  • Closure Type
    Peel and Seal
  • Material
    Corrugated Cardboard
  • Product Type
    Board Envelopes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome