Corrugated Board Envelopes 490 x 330mm A3Plus (Pack of 100) PCE70

Order Code: ZT1541630S

£149.99 Inc VAT (20%)


Description

This quality envelope is made from rigid, corrugated cardboard for extra strength and security in transit. The envelope features a simple and secure peel and seal closure, and a handy, tamper evident rip strip opening. This pack contains 100 board envelopes measuring 490 x 330mm and is suitable for A3 documents.
Rigid, corrugated cardboard provides strength and security
Peel and seal closure
Tamper evident rip strip opening
Suitable for A3 documents
Size: 490 x 330mm
Pack of 100

See full description
Specifications for Corrugated Board Envelopes 490 x 330mm A3Plus (Pack of 100) PCE70
  • Pack Quantity
    100
  • MFR Part No.
    BLK71863
  • Material
    Cardboard
  • Product Type
    Envelope
  • Size
    490 x 330mm
  • Closure Type
    Peel and Seal

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome