DL Envelopes Window Wallet Peel and Seal 120gsm White (Pack of 500) B22170

Order Code: ZT1546178S

£65.99 Inc VAT (20%)


Description

Constructed from strong 120gsm paper, these Plus Fabric DL wallet envelopes feature a bright white exterior and convenient address window measuring 39 x 93mm. The strong Power-Tac peel and seal flap keeps contents extra secure in transit and the envelopes also feature an easy open tear strip. These DL envelopes are suitable for A5 sheets folded once or A4 sheets folded twice. This pack contains 500 white envelopes.
Wallet envelopes with address window
Heavyweight 120gsm paper
Window size: 39 x 93mm
Window position: 19mm in, 18mm up
Power-Tac peel and seal closure
Easy open tear strip
Size: DL (110 x 220mm)
Colour: white
Pack of 500

See full description
Specifications for DL Envelopes Window Wallet Peel and Seal 120gsm White (Pack of 500) B22170
  • Colour
    White
  • Window Size
    39 x 93mm
  • Pack Quantity
    500

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome