DL Mailer Gummed Window Manilla 80gsm PK1000

Order Code: ZT3525455S

£33.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£33.990%
5 +£32.634%


Description

ValueX DL Envelopes Mailer Gummed Window Manilla 80gsm (Pack 1000) - 13810

Specifications for DL Mailer Gummed Window Manilla 80gsm PK1000
  • Product Type
    Machine Envelopes
  • Colour
    Brown
  • Size
    DL
  • Material
    Paper
  • Window Position
    18mm Up, 19mm From Left
  • Recycled Product
    Made From Recycled Material
  • Window Size
    35x90mm
  • Grammage
    80
  • Closure Type
    Gummed
  • Envelope Grade
    Light Weight

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome