DL Wallet Self Seal Envelopes 90GSM PK500

DL Wallet Self Seal Envelopes 90GSM PK500

Order Code: ZT1256590P

£16.99 Inc VAT (20%)


Description

ValueX Wallet Envelope DL Self Seal Window 90gsm White (Pack 500) DL white wallet window envelopes made from 90 GSM paper, with self seal . Perfect for business correspondence, invoices & statements, office envelopes and much more!

Specifications for DL Wallet Self Seal Envelopes 90GSM PK500
  • MFR Part No.
    85289BL
  • Size
    DL
  • Type
    Window Envelopes
  • Colour
    White
  • Grammage
    90
  • Gusset
    No Gusset
  • Closure Type
    Self Seal
  • Flap Position
    Long Edge
  • Window Position
    18mm Up, 19mm From Left
  • Envelope Grade
    Medium Weight
  • Window Size
    39x93mm