Document Envelope Document Enclosed Peel and Seal C5 (Pack of 1000) PDE40

Order Code: ZT1541607S

£49.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£49.990%
5 - 9£47.994%
10 +£45.998%


Description

Designed to keep transit documents clean and dry, these envelopes are made from waterproof polythene and the peel and seal sealing provides tamper proof security. The envelope's self-adhesive back instantly adheres to the surface of the parcel or package. Clear and plain, they are C5 in size and supplied in a pack of 1000.
Envelope for transit documents
Designed to keep documents clean and dry
Made from waterproof polythene
Tamper proof peel and seal
Adhesive back sticks instantly to the package
Size: C5 (external: 235mm x 175mm / internal: 225 x 165mm)
Pack of 1000

See full description
Specifications for Document Envelope Document Enclosed Peel and Seal C5 (Pack of 1000) PDE40
  • Pack Quantity
    1000
  • MFR Part No.
    BLK71873

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome