Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Packaging
Mail Supplies
Envelopes
Document Envelopes Plain Self Adhesive A7 (Pack of 1000) 4301001
By GoSecure
Order Code:
ZT1553922S
£32.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£32.99
0%
5 - 9
£31.67
4%
10 +
£30.35
8%
1
Add to basket
Buy Now
Get it in
5-7
working days
Available
GBP
32.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/envelopes/document-envelopes-plain-self-adhesive-a7-pack-of-1000-4301001/p/ZT1553922S
Add to quotation
View all Envelopes
Description
GoSecure Document Envelopes Plain Self Adhesive A7 (Pack of 1000) 4301001
Tags:
#BulkDiscount
Specifications
Specifications for Document Envelopes Plain Self Adhesive A7 (Pack of 1000) 4301001
Pack Quantity
1000
MFR Part No.
TZ50371
Depth
247mm
Height
247mm
Width
155mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome