Economy Mail Box S3 330x242x45mm BR PK25

Order Code: ZT3526960S

£39.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£39.990%
5 - 9£37.995%
10 +£35.9910%


Description

LSM Economy Mailing Box Size 3 330 x 242 x 45mm Brown (Pack 25) - 211107925

Specifications for Economy Mail Box S3 330x242x45mm BR PK25
  • Colour
    Brown
  • Form
    Parcel Box
  • Material
    Board
  • Product Type
    Mailing Boxes
  • Closure Type
    Tuck-in Flap
  • External Dimensions
    350x250x50mm
  • Internal Dimensions
    330x242x45mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome