Envelope 108x102mm Wage Manilla (Pack of 1000) L20219

Envelope 108x102mm Wage Manilla (Pack of 1000) L20219

Order Code: ZT1547046S

£52.99 Inc VAT (20%)


Description

Suitable for notes, coins and payslips, these plain New Guardian wage envelopes are made from 80gsm paper and feature a secure self-seal closure with tamper-evident security slits which tear upon opening. Each envelope measures 108 x 102mm and this bulk pack contains 1,000 wage envelopes.
Plain wage envelope
Durable 80gsm paper
Self seal closure with tamper-evident security slits
Size: 108 x 102mm
Colour: Manilla
Pack of 1000

See full description
Specifications for Envelope 108x102mm Wage Manilla (Pack of 1000) L20219
  • Colour
    Manilla
  • Size
    108 x 102mm
  • Product Type
    Wage Envelopes
  • Pack Quantity
    1000
  • Envelope Size
    108 x 102mm
  • Closure Type
    Self-seal
  • Gauge
    80g/m²

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome