Envelope 406x305x50mm Gusset Peel and Seal White (Pack of 100) 758124

Order Code: ZT1553915S

£159.99 Inc VAT (20%)


Description

These Tyvek envelopes are made from 100% recyclable, high density polythene fibres (HDPE), which is tear and water resistant for extra security in transit. These envelopes have an expanding 51mm gusset and extra strong hot melt peel and seal closure. These lightweight, flexible envelopes measure 406 x 305mm. This pack contains 100 white envelopes.
Gusset envelope designed to be water and tear resistant
Made of 100% high density polyethylene fibres (HDPE)
Extra strong hot melt peel and seal closure
Size: E4 (406 x 305 x 50mm)
Colour: white
Pack of 100

See full description
Specifications for Envelope 406x305x50mm Gusset Peel and Seal White (Pack of 100) 758124
  • Pack Quantity
    100
  • MFR Part No.
    TY02271

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome