Envelopes Pocket Press Seal Window 90gsm C5 229x162mm White (Pack of 500)

Envelopes Pocket Press Seal Window 90gsm C5 229x162mm White (Pack of 500)

Order Code: ZT5693487S

£16.99 Inc VAT (20%)


Description

5 Star Value white C5 pocket envelopes. These envelopes are made from lightweight 90gsm paper and feature a window, allowing you to clearly display the address of your correspondent. They feature a press seal, meaning that all you have to do is apply the two glued flaps together to form an instant bond. This pack contains 500 envelopes.
• C5 size
• Made from lightweight 90gsm paper
• Window size of 100x40mm
• Window position 65mm in from left-hand side, 25mm up
• Press seal closure - meaning that all you have to do is apply the two glued flaps together to form an instant bond
• Pocket envelope type, therefore the flap is on the short edge of the envelope
• Opaque interior for security
• Pack of 500

See full description
Specifications for Envelopes Pocket Press Seal Window 90gsm C5 229x162mm White (Pack of 500)
  • Colour
    White
  • Window Size
    100x40mm
  • Weight
    90g/m²
  • Pack Quantity
    500