GoSecure All Board Pocket Envelope 324x229mm (Pack of 100) PPA9-RS

Order Code: ZT1551940S

£43.99 Inc VAT (20%)


Description

Ideal for photographs, certificates and other important documentation, these GoSecure All Board Pocket Envelopes provide excellent rigidity and protection to your mail. A sustainable alternative for your packaging needs, these all board envelopes are made from 350gsm solid board, meaning that they are completely plastic free and fully recyclable.
Cardboard envelopes
Heavyweight 350gsm board
Peel and seal closure
Size: C4
Extermal dimensions: 324 x 229 mm
Internal dimensions: 320 x 226 mm
Colour: White
Pack of 100

See full description
Specifications for GoSecure All Board Pocket Envelope 324x229mm (Pack of 100) PPA9-RS
  • Pack Quantity
    100
  • MFR Part No.
    PB75573
  • Closure Type
    Peel and Seal
  • Product Type
    Pocket Envelope
  • Colour
    White
  • Size
    C4