Gusset C4 Envelopes Peel and Seal 120gsm White (Pack of 100) C26766

Order Code: ZT1546275S

£174.99 Inc VAT (20%)


Description

Ideal for mailing bulky items such as catalogues, reports, brochures and more, these Plus Fabric envelopes feature an expanding 25mm gusset and durable, heavyweight 120gsm bright white paper. The envelopes also feature a simple peel and seal closure with Power-Tac adhesion for a quick, strong seal. Suitable for A4 documents, this pack contains 100 C4 envelopes.
Plain pocket envelope with 25mm gusset
Durable, heavyweight 120gsm bright white paper
Strong Power-Tac peel and seal closure
Size: C4 (324 x 229 x 25mm)
Colour: white
Pack of 100

See full description
Specifications for Gusset C4 Envelopes Peel and Seal 120gsm White (Pack of 100) C26766
  • Closure Type
    Peel and Seal
  • Material
    Paper
  • Pack Quantity
    100
  • Product Type
    Envelopes
  • Colour
    White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome