Gusset C4 Envelopes Window Peel and Seal 120gsm White (Pack of 100) C27566

Order Code: ZT1546387S

£109.99 Inc VAT (20%)


Description

Ideal for mailing bulky items such as catalogues, reports, brochures and more, these Plus Fabric envelopes feature an expanding 25mm gusset and durable, heavyweight 120gsm bright white paper. The envelopes also feature a convenient address window measuring 45 x 100mm and simple peel and seal closure with Power-Tac adhesion for a quick, strong seal. Suitable for A4 documents, this pack contains 100 C4 envelopes.
Pocket envelope with 25mm gusset and address window
Durable, heavyweight 120gsm bright white paper
Window size: 45 x 100mm
Window position: 25mm in, 213mm up
Strong Power-Tac peel and seal closure
Size: C4 (324 x 229 x 25mm)
Colour: white
Pack of 100

See full description
Specifications for Gusset C4 Envelopes Window Peel and Seal 120gsm White (Pack of 100) C27566
  • Colour
    White
  • Window Size
    45 x 100mm
  • Product Type
    C4 Envelopes
  • Pack Quantity
    100

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome