H26326 NG Envelope C4 B/Bk P/Seal Man. (Pack-125)

Order Code: ZT1048684X

£69.99 Inc VAT (20%)


Description

New Guardian Heavyweight Manilla Board Backed Envelopes. Send documents with confidence in these high quality manilla board backed envelopes which provide a combination of good looks and strength. Exceptionally strong 130g/m ribbed manilla paper across the whole range. Subtle ribbed texture and distinctive sheen provides an attractive finish. Backed with a sturdy board to keep contents flat and protected. Printed 'Please do not bend' instructing considerate handling. Peel and Seal gumming for an exceptionally strong seal.

See full description
Specifications for H26326 NG Envelope C4 B/Bk P/Seal Man. (Pack-125)
  • Pack Quantity
    125
  • Colour
    Brown
  • MFR Part No.
    JDH26326
  • Envelope Seal
    Peel & Seal
  • International Size
    C4
  • Front Format
    Plain
  • Size
    210 x 297mm
  • Type
    Board-Backed
  • Material
    Manilla/Board
  • Environment Support
    FSC Certified
  • Gusset
    No Gusset
  • Recycled Product
    Minimum 50% Recycled Material
  • Printed Text
    Please Do Not Bend
  • Envelope Grade
    Heavy Weight
  • Closure Type
    Peel & Seal
  • Grammage
    130
  • Flap Position
    Short Edge

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome