Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Packaging
Mail Supplies
Envelopes
KF3521 Q Connect B/B Envelopes C4 115G Mnl (125)
By Q-Connect
Order Code:
ZT1048621X
£59.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£59.99
0%
5 +
£57.59
4%
1
Add to basket
Order by 3pm,
get it
Tomorrow
In Stock
GBP
59.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/envelopes/kf3521-q-connect-b-b-envelopes-c4-115g-mnl-125/p/ZT1048621X
Add to quotation
Schedule an order and save 5%
View all Envelopes
Description
Size: C4 115g. Pack of 125.
Tags:
#BulkDiscount
Specifications
Specifications for KF3521 Q Connect B/B Envelopes C4 115G Mnl (125)
Colour
Brown
Type
Board-Backed
MFR Part No.
KF3521
Front Format
Plain
Size
324mm x 229mm
Envelope Seal
Peel & Seal
International Size
C4
Pack Quantity
125
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome