Mailer Gummed Window White 100GM CBC Win BX250 C4 229X324 - Box of 250

Order Code: ZT1013596S

£49.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£49.990%
5 - 9£47.994%
10 +£45.998%


Description

The most extensive range of mailing wallets available from stock in the world! Sizes that are unique to Blake and window positions that cater for every address permutation justify our bold statement.

Specifications for Mailer Gummed Window White 100GM CBC Win BX250 C4 229X324 - Box of 250
  • Size
    C4
  • Colour
    White
  • Weight
    100gsm
  • Closure Type
    Gummed
  • Window Type
    CBC Window
  • Pack Quantity
    250
  • Window Height
    105mm
  • Window Width
    50mm
  • Height
    229mm
  • Width
    324mm
  • Envelope Style
    Mailer
  • Material Certification
    PEFC