Mailer Self Seal Wallet CBC Window C5++ 162X238MM 90GSM - Box of 500

Order Code: ZT1014101S

£61.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£61.990%
5 +£59.514%


Description

Catering for all sizes in wallet, pocket, gummed and self-seal envelopes. A range of paper grades available, all with excellent environmental credentials.
Note: Image is for illustrative purposes only and may differ from the actual product

Specifications for Mailer Self Seal Wallet CBC Window C5++ 162X238MM 90GSM - Box of 500
  • Colour
    White
  • Size
    C5++
  • Weight
    90gsm
  • Closure Type
    Self Seal
  • Window Type
    Window
  • Pack Quantity
    500
  • Window Width
    90mm
  • Window Height
    50mm
  • Height
    162mm
  • Width
    238mm
  • Material Certification
    PEFC
  • Envelope Style
    Mailing Wallet

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome