New Guardian Armour C4 Envelopes Gusset Manilla (Pack of 100) A28113

Order Code: ZT1546090S

£109.99 Inc VAT (20%)


Description

These New Guardian Armour gusset envelopes are made from durable, heavyweight 130gsm paper reinforced with woven polyester thread for additional strength. The manilla envelopes feature a simple peel and seal closure with Power-Tac adhesion for an extra strong bond and expanding 50mm gusset for mailing bulky items. These C4 envelopes are suitable for A4 documents. This pack contains 100 manilla envelopes.
C4 extra strong manilla gusset envelopes
Pocket envelopes with a 50mm gusset
Made from durable 130gsm paper reinforced with woven polyester thread
Strong peel and seal closure with Power-Tac adhesion
Size: C4
Colour: manilla
Pack of 100

See full description
Specifications for New Guardian Armour C4 Envelopes Gusset Manilla (Pack of 100) A28113
  • Pack Quantity
    100
  • Size
    C4
  • Product Type
    Gusset Envelopes
  • Colour
    Manilla

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome