New Guardian C4 Envelopes Gusset Peel/Seal Manilla (Pack of 25) F27666

Order Code: ZT1546654S

£21.99 Inc VAT (20%)


Description

Ideal for mailing bulky items such as catalogues, reports, brochures and more, these New Guardian envelopes feature an expanding 25mm gusset and durable, heavyweight 130gsm paper. The manilla envelopes feature a simple peel and seal closure with Power-Tac adhesion for a quick, strong seal. Suitable for A4 documents, this pack contains 25 C4 envelopes.
Plain pocket envelopes with 25mm gusset
Heavyweight 130gsm paper
Strong Power-Tac peel and seal closure
C4 (324 x 229mm) envelopes with 25mm gusset
Colour: manilla
Pack of 25

See full description
Specifications for New Guardian C4 Envelopes Gusset Peel/Seal Manilla (Pack of 25) F27666
  • Closure Type
    Peel and Seal
  • Pack Quantity
    25
  • Colour
    Manilla
  • Product Type
    C4 Envelope

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome