New Guardian C5 Envelope Pocket Self Seal Manilla (Pack of 250) D26103

Order Code: ZT1546442S

£44.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£44.990%
5 +£41.847%


Description

These New Guardian envelopes provide superior protection and strength with durable, heavyweight 130gsm paper. Suitable for A4 documents folded once or unfolded A5 documents, the C5 envelopes feature a simple and secure self seal closure. This pack contains 250 manilla envelopes.
Plain pocket envelopes
Heavyweight 130gsm paper
Self seal closure
Size: C5 (229 x 162mm)
Colour: Manilla
Pack of 250

See full description
Specifications for New Guardian C5 Envelope Pocket Self Seal Manilla (Pack of 250) D26103
  • Closure Type
    Self seal
  • Product Type
    Envelope
  • Pack Quantity
    250
  • Colour
    Manilla

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome