Pentel Recycology Document Envelope Polypropylene 240x310mm Landscape Clear (Pack 10)

Order Code: ZT1259407P

£9.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.990%
5 - 9£9.495%
10 +£8.9910%


Description

Pentel Recycology Document Envelope Polypropylene 240x310mm Landscape Clear (Pack 10) Pentel Recycology Document Envelope. Landscape style A4 document envelope accepts documents up to 240 x 310mm. Made from stain and hunidity resistant polypropylene. More than 50% recycled content. Colour: Clear.

Specifications for Pentel Recycology Document Envelope Polypropylene 240x310mm Landscape Clear (Pack 10)
  • MFR Part No.
    16867PE
  • Size
    A4
  • Type
    Document Wallets
  • Colour
    Transparent
  • Material
    Polypropylene
  • Style
    Standard Wallet
  • Closure Type
    Tuck-In Flap

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome