Pocket Gusset Envelope 406x305mm Peel and Seal 50mm Gusset 55gsm White (Pack 100)

Order Code: ZT2120387S

£169.99 Inc VAT (20%)


Description

Tyvek Pocket Gusset Envelope 406x305mm Peel and Seal 50mm Gusset 55gsm White (Pack 100) Extra capacity, ideal for mailing really bulky and awkward shaped mail. Size E4 (406x305mm). Gusset size 50mm. Packed 100.

Specifications for Pocket Gusset Envelope 406x305mm Peel and Seal 50mm Gusset 55gsm White (Pack 100)
  • Material
    HDPE
  • Colour
    White
  • Size
    E4
  • Product Type
    High Security Envelopes
  • Grammage
    55
  • Tear Resistant
    Yes
  • Closure Type
    Peel & Seal
  • Flap Position
    Short Edge
  • Envelope Grade
    Light Weight
  • Gusset
    50mm Gusset